Zoro Homepage

Bus Plug, 100 A, 600V, BES, H, K, R, 3 Phase, 3 Wire

  • Mfr # BES3610W

  • Zoro # G012925398


product price: $1,541.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BES
Fuse Class
H, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BES3610W
Zoro #
G012925398
UPC #
699252496695
Country of Origin
China

Dimensions

Height
16 7/10 in
Width
9 61/100 in
Depth
10 49/50 in

Details

Item
Bus Plug
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BES
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
Bulldog/ITE/Siemens BD
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Ground Conductor
Ground Conductor Not Included
Standards
UL Listed, UL Recognized

Description

Bus Plug, Amps 100 A, Voltage 600V, 3 Phase, 3 Wire, For Use With Siemens BD Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type BES, Height 16 7/10 in, Width 9 61/100 in, Depth 10 49/50 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.