Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3603G
- Zoro # G224882953
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Breaker Type
BPQ; PQ
OEM Manufacturer
Schneider Electric, Square D
Width
9 61/100 in
Includes Neutral Conductor
Neutral Conductor Not Included
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPQ3603G
- Zoro #
- G224882953
- UPC #
- 630937034979
- Country of Origin
- China
- Breaker Type
- BPQ; PQ
- OEM Manufacturer
- Schneider Electric, Square D
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Amps
- 30 A
- Fuse Class
- H, J, R
- Includes Ground Conductor
- Ground Conductor Included
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Item
- Bus Plug
- Fusible
- Yes
- Voltage
- 600V AC
- OEM Part Number
- PQ3603G
- Includes Weather Stripping
- Weather Stripping Not Included
- Number of Poles
- 3
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Dimensions
- Width
- 9 61/100 in
- Depth
- 10 77/100 in
- Height
- 11 19/50 in
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 10 77/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.