
Definite Purpose Contactor, 380 V, 1 P, Non-Reversing, 1 Phase, Box Lug
Mfr # BDP1P40A380V
Zoro # G015542554
product price: $30.25
/eaKey Features
Series
Elite
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
50 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDP1P40A380V
Zoro #
G015542554
UPC #
699252493779
Country of Origin
China
Dimensions
Width
2.25 in
Depth
2.25 in
Details
Item
Definite Purpose Contactor
Coil Voltage
380V
Series
Elite
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
50 A
Phase
1
Terminal Connection Type
Box Lug
Voltage
600V
Horsepower @ Single Phase - 240V AC
7.5 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
Description
1P, 40A, 600V, definite purpose contactor, complete with 380VAC control coil, UL recognized, by BRAH Electric
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.