Metal Surface Polish, 8 oz Bottle, PK8

  • Mfr # 26600-89334

  • Zoro # G4181768


product price:  $37.59
/pk 8, $4.70/ea

Key Features

Cleaner Chemical Product Grouping
Calcium Carbonate; Pumice; Tall Oil Acid; Isopropyl Alcohol
Chemicals For Use On
Tarnish
Cleaner Container Size
8 oz
Cleaner Container Type
Bottle
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26600-89334
Zoro #
G4181768
UPC #
026600893347
Country of Origin
United States

Dimensions

Cleaner Container Size
8 oz
Size
8 oz.
Container Size
8 oz

Details

Cleaner Chemical Product Grouping
Calcium Carbonate; Pumice; Tall Oil Acid; Isopropyl Alcohol
Chemicals For Use On
Tarnish
Cleaner Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point
110 Degrees F
Case Quantity
8
Contains
Limestone, Isopropanol
Item
Metal Surface Polish
RTU Yield per Container
8 oz.
For Use On
Brass, Copper, Chrome, Stainless Steel, Pewter, Bronze, Aluminum
Container Type
Bottle
Sub-Category
Metal and Polish
Form
Liquid
Includes Chemical
Calcium Carbonate; Pumice; Tall Oil Acid; Isopropyl Alcohol
Material
Brass; Copper; Chrome; Stainless Steel; Pewter; Bronze; Aluminum.
Standards
Compliant with the VOC (Volatile Organic Compound) limits, including California.; Compliant with TSCA regulations
Net Weight
5.4 lb
pH Level
10
Surfaces for Use On
Aluminum, Brass, Bronze, Chrome, Copper, Pewter, Stainless Steel
pH Value
Alkaline
Effective to Remove
Tarnish
Wipes Application
Appliances; Fixtures

Description

Metal Surface Polish, Cleaner Form Liquid, Container Size 8 oz, Container Type Bottle, Ready to Use, Surfaces for Use On Aluminum, Brass, Bronze, Chrome, Copper, Pewter, Stainless Steel, Flash Point 110 Degrees F, Fragrance Unscented, pH Level 10, pH Value Alkaline, Recommended Dilution Ready to Use, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.