
Semi-Trash Pump, 2 In., Honda GX160
Mfr # BRP160SP2
Zoro # G316314720
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Includes
Basket strainer and hose adapters
Impeller Material
Cast iron
Displacement
163cc
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRP160SP2
Zoro #
G316314720
UPC #
11343001265
Country of Origin
United States
Details
Includes
Basket strainer and hose adapters
Impeller Material
Cast iron
Item
Trash Pump
Displacement
163cc
Color
Silver
Description
The Brave 2-in. semi-trash pump is a great choice for homeowners, hobby farmers, and contractors that need to move water out of their pool, remove water from a flooded basement, or for draining shallow flooded areas fast. This unit can filter particles up to 3/8in. in diameter. Hose kits are available.
- Aluminum housing
- Durable cast iron impeller and diffuser for long life
- Semi-trash pump can handle solid particles in suspension up to 3/8 in. diameter
- Trash pump can handle solid particles in suspension up to 1-1/8 in. diameter
- All models come with a basket strainer and hose adapters
- EPDM mechanical seal and inlet valve for longevity and reliability in dewatering applications
- Available in 2-in. and 3-in. models to fit common hose sizes (NPT inlet/outlet)
- Suitable for flood water removal, lawn and garden watering, and pond filling
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.