Shop BRAWNY
See all product information
Create Account
17-1/2"H x 16"W, Wiper Dispenser, Blue
- Mfr # 54566
- Zoro # G1782602
product price:Â
$
80.00
/ea
Key Features
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Perforated Roll
Product Series
GP Georgia-Pacific
Dispenser Material
Metal
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54566
- Zoro #
- G1782602
- UPC #
- 10073310545667
- Country of Origin
- United States
- Item
- Dry Wipe Dispenser
- Dispenser Operation
- Dry Wipe Dispenser
- Paper Towel Type
- Perforated Roll
- Product Series
- GP Georgia-Pacific
- Dispenser Material
- Metal
- Color
- Blue
- Dispenser Capacity
- (1) Roll
- Automatic/Manual
- Manual
- Dispenser Product Grouping
- Dry Wipe Dispenser
- Dispenser Mounting
- Wall
- Category Type
- Paper Towel Roll Dispenser
- Hands Free
- Yes
- Series
- None
- Material
- Steel
- Uses
- Mfr. No. 20060
- Finish
- Stainless Steel
- Features
- Durable Construction
- For Wipe Dispensing Form
- Jumbo Roll
- Weight
- 5.898
- Dispenser Color
- Blue
- For Use With Manufacturer Part No.
- 20060, 25060, 29602
- Wire Color
- Blue
Dimensions
- Height
- 9.625
- Width
- 16 in
- Depth
- 15"
- Length
- 12.125
- Dispenser Depth
- 12 1/8 in
- Dispenser Height
- 9 5/8 in
- Dispenser Width
- 13 3/8 in
- Overall Length
- 13.938
- Overall Height
- 12.313
- Overall Width
- 12.313
- Fits Chest Size
- Durable Construction
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Jumbo Roll, Dispenser Operation Manual, Dispenser Capacity (1) Roll, Dispenser Mounting Wall, Dispenser Material Metal, Color Blue, Dispenser Height 9 5/8 in, Dispenser Width 13 3/8 in, Dispenser Depth 12 1/8 in, Proprietary/Universal Universal, Dispenser Configuration Horizontal Single Roll, Product Series Not Applicable, For Use With Grainger Item Number 5JG36,5JG37,34EW44, For Use With Manufacturer Part No. 20060, 25060, 29602
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.