Zoro Homepage

Elbow, SS, Comp. 1 in, FNPT 1/8 in

  • Mfr # N2501-16-16-SS

  • Zoro # G205386456


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Thread Size B
1-11 1/2
Hex Size
1 17/64 in
Overall Length
1 15/16 in
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Pressure
3146 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2501-16-16-SS
Zoro #
G205386456
UPC #
-
Country of Origin
India

Dimensions

Thread Size B
1-11 1/2
Hex Size
1 17/64 in
Overall Length
1 15/16 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size A
1 5/16 -20
Compression Thread Size
1 5/16-12
Fitting Side B Pipe Size
1 in
Pipe Size - Pipe Fitting
1 in x 1 in
Compatible Tube Wall Thickness
0.083 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2
Thread Size 1
1 5/16 -20

Details

Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Pressure
3146 psi
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Maximum Operating Temperature
1,200 Degrees F
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Material
Stainless Steel
Application
Hydraulics
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compliance
ASME Specifications, ASTM Specifications
Series
Brennan Instrumentation
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Elbow
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Material Grade
316
Specific Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Compression
Resistance Properties
Vibration-Resistant
Fitting Connection Type
Instrumentation x MNPT
Max. Pressure
75000 psi
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
3,146 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Lubricants
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 1 5/16 -20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.