Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 1/2 in, FNPT 1/2 in

  • Mfr # N2701-LN-08-08-SS

  • Zoro # G605386469


product price: $69.95
/ea

Key Features

Compatible Fitting Brands
Parker A-LOK, Swagelok
Hex Size
7/8 in
Application
Hydraulics
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2701-LN-08-08-SS
Zoro #
G605386469
UPC #
-
Country of Origin
India

Dimensions

Hex Size
7/8 in
Thread Size B
3/4-16
Compression Thread Size
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Overall Length
2 1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Compatible Tube Wall Thickness
0.041 in
Thread Size 1
3/4-16
Thread Size 2
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
System of Measurement
Imperial
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Connection Type
Instrumentation x Instrumentation
Material Grade
316
Series
Brennan Instrumentation
Max. Pressure
75000 psi
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
1,200 Degrees F
Tube Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Maximum Operating Pressure
2611 psi
Specific Fitting Shape
Bulkhead 90 Degrees Elbow
Fitting Side A Connection Type
Compression
Item
Compression Fitting Elbow
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
2,611 psi
Fitting Side 2 Connection Type
Compression
For Media Type
Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Bulkhead 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.