Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 1/2 in, MBSPP 1/2 in

  • Mfr # N7202-08-06-NWO-SS

  • Zoro # G705386390


product price: $33.29
/ea

Key Features

Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Max. Pressure
75000 psi
Specific Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
2611 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7202-08-06-NWO-SS
Zoro #
G705386390
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Overall Length
1 13/32 in
Compression Thread Size
3/4-16
Fitting Side B Pipe Size
1/4 in
Thread Size A
3/4-16
Hex Size
22 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-16
Fitting Side 2 Pipe Size
1/4 in

Details

Max. Pressure
75000 psi
Specific Fitting Shape
90 Degrees Elbow
Item
Compression Fitting Elbow
Maximum Operating Pressure
2611 psi
Maximum Operating Temperature
400 Degrees F
Fitting Connection Type
Instrumentation x BSP
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Tube Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MBSPP
Application
Hydraulics
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Shape
90 Degrees Elbow
Compatible Fitting Brands
Parker A-LOK, Swagelok
Series
Brennan Instrumentation
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Pressure - Maximum
2,611 psi
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Maximum
400 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16, Series Brennan Instrumentation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.