Zoro Homepage

Elbow, SS, Comp. 12 mm, Metric 14 mm

  • Mfr # D6500-S12-S12-SS

  • Zoro # G410190251


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
24 mm
Series
Volz
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-S12-S12-SS
Zoro #
G410190251
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
24 mm
Thread Size B
M20 x 1.5
Fitting Side B Pipe Size
12 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side A Pipe Size
12 mm
Thread Size A
M20 x 1.5
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
38 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Thread Size 2
M20 x 1.5
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 1
M20 x 1.5

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.