Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Fluorosint 500 Tube, 2.750 ID X 3.250 OD X 12.000 Ft
- Mfr # TFLS5002.750X3.250X12.000
- Zoro # G300931858
product price:
$
512.99
/ea
Free Shipping & Returns
Key Features
Length
12
Weight
3
Material
Fluorosint
Width
3.25
Height
3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFLS5002.750X3.250X12.000
- Zoro #
- G300931858
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Width
- 3.25
- Height
- 3.25
Details
- Weight
- 3
- Material
- Fluorosint
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 5.3
- Max. Recommended Use Temp (Deg:F)
- 500
- Flexural Strength (psi @ 73 Deg: F)
- 2200
- Specific Gravity (73 Deg: g/cm3)
- 2.32
- Tensile Strength (psi @ 73 Deg;)
- 1100
- Tensile Elongation at Break (% @ 73 Deg: F)
- 10
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.5
- Heat Deflection Temp. (264 psi) Deg:F
- 270
- Dielectric Strength (volts/mil)
- 275
- UL94 Flammability Rating Method: UL 94
- V-0
Description
Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.