Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # N2500-04-04-SS

  • Zoro # G705386437


product price: $22.45
/ea

Key Features

Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
4037 psi
System of Measurement
Imperial
Hex Size
9/16 in
Specific Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2500-04-04-SS
Zoro #
G705386437
UPC #
-
Country of Origin
India

Dimensions

Hex Size
9/16 in
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 1/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Compression Thread Size
7/16-20
Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Thread Size A
7/16-20
Compatible Tube Wall Thickness
0.028 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20
Thread Size 1
7/16-20

Details

Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
4037 psi
System of Measurement
Imperial
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Instrumentation x Instrumentation
Item
Compression Fitting Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Resistance Properties
Vibration-Resistant
Application
Hydraulics
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compliance
ASME Specifications, ASTM Specifications
Tube Fitting Material
Stainless Steel
Max. Pressure
75000 psi
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Series
Brennan Instrumentation
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Compression
For Media Type
Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,037 psi

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.