Zoro Homepage

Elbow, SS, Comp. 1/4 in, MNPT 3/8 in

  • Mfr # N2501-04-04-SS

  • Zoro # G105386464


product price: $15.69
/ea

Key Features

Thread Size A
7/16-20
Resistance Properties
Vibration-Resistant
Maximum Operating Pressure
4020 psi
Compression Thread Size
7/16-20
Compatible Tube Wall Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2501-04-04-SS
Zoro #
G105386464
UPC #
-
Country of Origin
India

Dimensions

Thread Size A
7/16-20
Compression Thread Size
7/16-20
Compatible Tube Wall Thickness
0.028 in
Thread Size B
1/4-18
Hex Size
35/64 in
Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-18
Thread Size 1
7/16-20

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.