Zoro Homepage

Elbow, SS, Comp. 18 mm, MNPT 3/4 in

  • Mfr # D2501-L18-08-SS

  • Zoro # G610190006


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
32 mm
Overall Length
36 mm
Thread Size A
M26 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-L18-08-SS
Zoro #
G610190006
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
32 mm
Overall Length
36 mm
Thread Size A
M26 x 1.5
Fitting Side A Pipe Size
18 mm
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Fitting Side A Tube Outer Diameter
18 mm
Fitting Side 1 Tube Outer Diameter
18 mm
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
M26 x 1.5
Thread Size 2
1/2-14

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Minimum Operating Temperature
-425 Degrees F
System of Measurement
Imperial/Metric
Maximum Operating Pressure
4565 psi
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics
Compatible Fitting Brands
Parker (EO/EO2)
Series
Volz
Fitting Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Fitting Side 2 Connection Type
MNPT
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
4,565 psi
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 18 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 18 mm, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.