Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # N2500-06-06-SS

  • Zoro # G405386478


product price: $25.99
/ea

Key Features

Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side A Tube Outer Diameter
3/8 in
Maximum Operating Temperature
1,200 Degrees F
Compliance
ASME Specifications, ASTM Specifications
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2500-06-06-SS
Zoro #
G405386478
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
9/16-18
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Compression Thread Size
9/16-18
Hex Size
43/64 in
Fitting Side B Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Thread Size A
9/16-18
Overall Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-18
Thread Size 1
9/16-18
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Item
Compression Fitting Elbow
Maximum Operating Temperature
1,200 Degrees F
Compliance
ASME Specifications, ASTM Specifications
Fitting Side A Connection Type
Compression
Application
Hydraulics
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Fitting Connection Type
Instrumentation x Instrumentation
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Fitting Material
Stainless Steel
Tube Fitting Material
Stainless Steel
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
75000 psi
Fitting Side B Connection Type
Compression
Material Grade
316
Resistance Properties
Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Pressure
3326 psi
Series
Brennan Instrumentation
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
3,326 psi
For Media Type
Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.