Zoro Homepage

Ferrule, Stainless Steel, 1 in

  • Mfr # NS0319-16-SS

  • Zoro # G616138040


product price: $11.25
/ea

Key Features

Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Compatible Tube Outer Diameter
1 in
Precleaned Type
Cleaned and Bagged
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0319-16-SS
Zoro #
G616138040
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
1 in

Details

Item
Compression Fitting Sleeve
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Precleaned Type
Cleaned and Bagged
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Ferrule Type
Single Ferrule
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
Series
NS0319
Fitting Material
Stainless Steel
Product Type
Compression Fitting Ferrule
Compatible Fitting Connection Type
Compression
Fitting Shape
Ferrule

Description

Compression Fitting Sleeve, Fitting Material Stainless Steel, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker CPI, Compatible Tube Outer Diameter 1 in, Series NS0319, Standards ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.