Front Ferrule, Stainless Steel, 1/4 in

  • Mfr # N0319-F-04-SS

  • Zoro # G505386453


product price: $1.65
/ea

Key Features

Fitting Connection Type
Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
Pipe Size - Pipe Fitting
1/4 in
Hex Size
1/4 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-F-04-SS
Zoro #
G505386453
UPC #
-
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Hex Size
1/4 in
Compatible Tube Wall Thickness
0.028 in
Compatible Tube Outer Diameter
1/4 in
Compression Thread Size
7/16-20

Details

Fitting Connection Type
Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
System of Measurement
Imperial
Max. Pressure
75000 psi
Material Grade
316
Maximum Operating Temperature
100 Degrees F
Maximum Operating Pressure
10,135 psi
Temp. Range
-20 Degrees to 100 Degrees F
Minimum Operating Temperature
20 Degrees F
Compatible Fitting Connection Type
Compression
Fitting Material
Stainless Steel
Specific Fitting Shape
Front Ferrule
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
Compatible Tube Hardness
90 HRB
Item
Compression Fitting Ferrule
Series
Brennan Instrumentation
Tube Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Fitting Shape
Front Ferrule
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Operating Pressure - Maximum
10,135 psi
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,135 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 1/4 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.