Zoro Homepage

Nut, StainlessSteel, Compression, 3/8in

  • Mfr # N0318-06-SS

  • Zoro # G205386395


product price: $4.15
/ea

Key Features

Compatible Tube Outer Diameter
3/8 in
Material Grade
316
Compression Thread Size
9/16-18
Fitting Material
Stainless Steel
Hex Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-06-SS
Zoro #
G205386395
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
3/8 in
Compression Thread Size
9/16-18
Hex Size
43/64 in
Overall Length
19/32 in
Thread Size
9/16"-18
Pipe Size - Pipe Fitting
3/8 in

Details

Material Grade
316
Fitting Material
Stainless Steel
Item
Compression Fitting Nut
Max. Pressure
75000 psi
Application
Hydraulics, Tubing Systems
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Nut
Series
Brennan Instrumentation
System of Measurement
Imperial
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Temp. Range
-20 Degrees to 100 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
1,200 Degrees F
Fitting Connection Type
Compression
Fitting Shape
Nut
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Hydraulics, Tubing Systems, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 19/32 in, Thread Size 9/16 In.-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.