Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, StainlessSteel, Compression, 5/8in

  • Mfr # N0318-10-SS

  • Zoro # G205386432


product price: $6.35
/ea

Key Features

Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics, Tubing Systems
Hex Size
63/64 in
Compatible Tube Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-10-SS
Zoro #
G205386432
UPC #
-
Country of Origin
India

Dimensions

Hex Size
63/64 in
Compatible Tube Outer Diameter
5/8 in
Thread Size
7/8"-14
Pipe Size - Pipe Fitting
5/8 in
Overall Length
11/16 in
Compression Thread Size
7/8-14

Details

Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics, Tubing Systems
Item
Compression Fitting Nut
Tube Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Max. Pressure
75000 psi
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Shape
Nut
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Product Type
Compression Fitting Nut
For Media Type
Gases
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Hydraulics, Tubing Systems, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 7/8 In.-14, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.