Zoro Homepage

Strt, SS, Comp. 1/4 in, MBSPP 1/4 in

  • Mfr # NS7013-04-02-SS

  • Zoro # G116136041


product price: $10.85
/ea

Key Features

Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
Cleaned and Bagged
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS7013-04-02-SS
Zoro #
G116136041
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Straight
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
Cleaned and Bagged
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Liquids
Fitting Shape
Straight
Compatible Fitting Brands
Parker CPI
Fitting Material
Stainless Steel
System of Measurement
Imperial
Fitting Features
Rigid
Connector Type
Adapter
Material Grade
316
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,020 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Compatible Fitting Brands Parker CPI, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.