Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # N2403-06-06-SS

  • Zoro # G805386436


product price: $19.15
/ea

Key Features

Hex Size
43/64 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Connection Type
Compression
Fitting Connection Type
Instrumentation x Instrumentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2403-06-06-SS
Zoro #
G805386436
UPC #
-
Country of Origin
India

Dimensions

Hex Size
43/64 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Compression Thread Size
3/4-16
Compatible Tube Wall Thickness
0.035 in
Thread Size B
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 25/32 in
Thread Size A
9/16-18
Thread Size 2
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-18

Details

Fitting Side B Connection Type
Compression
Fitting Connection Type
Instrumentation x Instrumentation
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Application
Hydraulics
Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compliance
ASME Specifications, ASTM Specifications
Fitting Material
Stainless Steel
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Tube Fitting Material
Stainless Steel
Max. Pressure
75000 psi
Series
Brennan Instrumentation
System of Measurement
Imperial
Maximum Operating Pressure
3326 psi
Fitting Side A Connection Type
Compression
Item
Compression Fitting Union
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
Straight
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
3,326 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Lubricants
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.