Zoro Homepage

Strt, SS, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # N2700-LN-06-06-SS

  • Zoro # G305386455


product price: $33.15
/ea

Key Features

Compatible Tube Wall Thickness
0.035 in
Overall Length
2 7/16 in
Thread Size B
9/16-18
Material Grade
316
Hex Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2700-LN-06-06-SS
Zoro #
G305386455
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.035 in
Overall Length
2 7/16 in
Thread Size B
9/16-18
Hex Size
43/64 in
Thread Size A
9/16-18
Fitting Side B Tube Outer Diameter
3/8 in
Compression Thread Size
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Thread Size 1
9/16-18
Thread Size 2
9/16-18
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Material Grade
316
Fitting Connection Type
Instrumentation x Instrumentation
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Pressure
3326 psi
Fitting Side A Connection Type
Compression
Application
Hydraulics
Item
Compression Fitting Adapter
Tube Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Resistance Properties
Vibration-Resistant
Max. Pressure
75000 psi
Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Straight
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Temp. Range
-20 Degrees to 100 Degrees F
Compliance
ASME Specifications, ASTM Specifications
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Lubricants
Operating Pressure - Maximum
3,326 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape Bulkhead Straight, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.