Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 1/4", Comp 1/4", MNPT 1/2"

  • Mfr # N2601-04-04-08-SS

  • Zoro # G906597427


product price: $45.99
/ea

Key Features

Specific Fitting Shape
Tee
Hex Size
9/16 in
Standards
A 213, ASTM A 269
Maximum Operating Pressure
4020 psi
Maximum Operating Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2601-04-04-08-SS
Zoro #
G906597427
UPC #
-
Country of Origin
India

Dimensions

Hex Size
9/16 in
Overall Length
2 1/2 in
Compatible Tube Wall Thickness
0.028 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size C
1/2-14
Fitting Side C Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Thread Size 3
1/2"-14
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
Maximum Operating Pressure
4020 psi
Maximum Operating Temperature
100 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Side B Connection Type
Compression
Material Grade
316
System of Measurement
Imperial/Metric
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Hardness
RB 75 to 80
Fitting Side C Connection Type
MNPT
Compatible Pipe Material
Stainless Steel
Application
Hydraulics, Pneumatics
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Stainless Steel
Color
Silver
Fitting Shape
Tee
For Media Type
Gases
Operating Pressure - Maximum
4,020 psi
Operating Temperature - Maximum
100 Degrees F
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size C 1/2-14, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.