Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 1/4", Comp 1/4", MNPT 1/4"

  • Mfr # N2605-04-04-04-SS

  • Zoro # G305386448


product price: $28.19
/ea

Key Features

System of Measurement
Imperial
Series
Brennan Instrumentation
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
4,020 psi
Standards
ASME B31.3-2002, ASTM A269-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2605-04-04-04-SS
Zoro #
G305386448
UPC #
-
Country of Origin
India

Dimensions

Thread Size C
7/16-20
Overall Length
1 31/32 in
Hex Size
14 mm
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
1/4-18
Compatible Tube Wall Thickness
0.028 in
Thread Size A
7/16-20
Compression Thread Size
7/16-20
Fitting Side C Pipe Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in x 1/4 in x 1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Thread Size 3
7/16"-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
1/4"-18
Thread Size 1
7/16"-20

Details

System of Measurement
Imperial
Series
Brennan Instrumentation
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
4,020 psi
Standards
ASME B31.3-2002, ASTM A269-04
Application
Hydraulics, Tubing Systems
Minimum Operating Temperature
20 Degrees F
Fitting Material
Stainless Steel
Temp. Range
-20 Degrees to 100 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
100 Degrees F
Item
Compression Tee Fitting
Fitting Side C Connection Type
MNPT
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Tee
Max. Pressure
75000 psi
Compatible Tube Hardness
90 HRB
Fitting Connection Type
Instrumentation x MNPT x Instrumentation
Material Grade
316
Fitting Shape
Tee
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
MNPT
Operating Pressure - Maximum
4,020 psi

Description

Compression Tee Fitting, Application Hydraulics, Tubing Systems, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 7/16-20, Thread Size B 1/4-18, Thread Size A 7/16-20, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.