Zoro Homepage

Tee, SS, Comp 3/8", MNPT 1/2", Comp 3/8"

  • Mfr # NS2605-06-08-06-SS

  • Zoro # G016138060


product price: $59.69
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
Cleaned and Bagged
Ferrule Type
Single Ferrule
Series
NS2605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2605-06-08-06-SS
Zoro #
G016138060
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Single Ferrule Instrumentation Fittings
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
Cleaned and Bagged
Ferrule Type
Single Ferrule
Series
NS2605
Fitting Features
Rigid
Fitting Side 3 Connection Type
Compression
For Media Type
Air, Gases
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
System of Measurement
Imperial
Fitting Shape
Tee
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Material Grade
316
Compatible Fitting Brands
Parker CPI
Operating Pressure - Maximum
3,326 psi

Description

Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker CPI, Material Grade 316, Series NS2605, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.