Shop BRENTWOOD INDUSTRIES

10 Ounce Cordless Electric Milk Frother and Warmer in Black

  • Mfr # GA-301BK

  • Zoro # G021738347


product price:  $81.19
/ea

Key Features

Length
8.25 in
Color
Black
Width
6.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA-301BK
Zoro #
G021738347
UPC #
812330023662
Country of Origin
China

Dimensions

Length
8.25 in
Width
6.5 in
Height
4.5 in

Details

Item
Electric Milk Frother
Color
Black

Description

Use the Brentwood 10 Ounce Cordless Electric Milk Frother and Warmer in Black to quickly heat your milk and make thick, creamy froth for cappuccinos, lattes, and hot chocolate. Features 3 single touch settings: hot froth, cold froth, and heat milk. Easily serve with free range cordless pitcher. The Sleek black and stainless steel design suits any luxurious kitchen counter space. Great for morning brunches, late night coffee, and indulgent weekends!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.