Clear Crystal Pitcher
- Mfr # 386768
- Zoro # G723439313
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
5 in
Depth
5 in
Finish
Unfinished
Material
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386768
- Zoro #
- G723439313
- UPC #
- -
- Country of Origin
- Poland
- Finish
- Unfinished
- Material
- Crystal
- Commercial Use
- No
- Pattern
- No Pattern and Not Solid Color
- Color
- Clear
- Barware Type
- Pitcher
- Item
- Barware and Drinkware
- Shape
- Balloon Bowl
Dimensions
- Length
- 10 in
- Width
- 5 in
- Depth
- 5 in
Description
Decant and serve in style with this O So Pretty 10in Mouth Blown Crystal Carafe. Made with European lead free crystal this gorgeous carafe is a visually exciting way to serve your favorite beverage. While originally designed for wine, this server can be used for any beverage, in fact it looks stunning on the brunch table with your favorite Orange or cranberry juice. The circular cut out of the design makes it easy to hold and and the slanted wedge of the neck makes it easy to pour without drips. Overall good vibes emanate from this carafe that is casual enough for everyday yet luxurious, decorative, and fun for entertaining, 10-inch H x 5-inch W x 5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.