Dutch Oven Aluminum Non-Stick 8.5 Qt-Gray

  • Mfr # BP-508

  • Zoro # G621739003


product price:  $40.99
/ea

Key Features

Overall Length (In.)
12 in
Overall Width (In.)
12 in
Color
Gray
Overall Height (In.)
6 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-508
Zoro #
G621739003
UPC #
857749002402
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Width (In.)
12 in
Overall Height (In.)
6 in

Details

Color
Gray
Material
Aluminum
Item
Dutch Oven

Description

Make all your favorite meals with this Brentwood Dutch Oven Aluminum Non-Stick 8.5 Qt. The gray color makes an elegant addition to your cookware collection. Entertain all your guests with a delicious meal and feel confident with the non-stick coated interior. Keep an eye on your cooking with the Tempered Glass Lid. Safely handle your dutch oven with the long lasting, heat resistant bakelite handles and knobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.