Shop BREW CITY

72in Pole with Tilt Handle with Base

  • Mfr # 360-7285

  • Zoro # G015562620


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Length
73 in
Material
Steel
Color
Black
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360-7285
Zoro #
G015562620
UPC #
860009012936
Country of Origin
United States

Dimensions

Length
73 in
Depth
8 in

Details

Material
Steel
Color
Black

Description

This assembly comes with a BASE ONLY. The Base can be mounted directly to the boat, to the CT360 Scottie/Ram Holder mount, the CT360 Riser, the CT360 Pontoon mount or a plate for integrated sport tracks. The 1.125 carbon fiber vertical pole is 72 and Aluminum Cross Shaft is 14. The components are anodized aluminum with stainless steel ratcheting handles and stainless steel hardware. The 12 handle can pivot 180 Degrees for easy storage and can be used at any angle. The handle has a comfortable foam grip. The transducer is clamped on the end of the pole with the bracket that comes the transducer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.