Shop BREW CITY

Square Rail Pontoon Mount

  • Mfr # 3000

  • Zoro # G715798152


product price:  $80.15
/ea

Key Features

Length
6.5 in
Material
Steel
Color
Black
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3000
Zoro #
G715798152
UPC #
860004523895
Country of Origin
United States

Dimensions

Length
6.5 in
Depth
4.5 in

Details

Material
Steel
Color
Black

Description

The Pontoon Mounts clamps securely onto square rails, no holes drilled. The CT360 base mounted to the top of this mount. The maximum rail size 1-1/4. The base is not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.