Shop BREW CITY

Adjustable Height Riser - 5in - 3in

  • Mfr # 2000

  • Zoro # G215562574


product price:  $96.15
/ea

Key Features

Length
6.45 in
Material
Steel
Color
Black
Depth
4.55 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000
Zoro #
G215562574
UPC #
860004523888
Country of Origin
United States

Dimensions

Length
6.45 in
Depth
4.55 in

Details

Material
Steel
Color
Black

Description

The 5 - 3 Riser has indicator lines and pre-drilled holes to easy cut the riser to 4 or 3. The top and bottom plates are attached with stainless steel 10-32 screw and Nyloc bolts. The plates can be easily remove to cut the center tube or the mark holes for installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.