Shop BREW CITY

Adjustable Live View Mount

  • Mfr # 090-1007

  • Zoro # G315695448


product price:  $96.15
/ea

Key Features

Length
6.5 in
Material
Plastic
Color
Black
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090-1007
Zoro #
G315695448
UPC #
860006514518
Country of Origin
United States

Dimensions

Length
6.5 in
Depth
4.5 in

Details

Material
Plastic
Color
Black

Description

Adjustable Live View Mount works with Garmin, Lowrance, and Humminbird. It mounts to the pole with a 1/4 x 20 stainless steel bolt and the mount with the transducer clamps on the end. On Garmin installations, it is recommended to use the Garmin Zero-Degree bracket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.