Manual Chain Hoist, 11000 lbs Load Capacity, 10 ft Hoist Lift
- Mfr # FCH050
- Zoro # G724296724
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Brake
Weston Style Double Disc Brake
Hook Opening
1.8 in
Lifting Hook Material
Alloy Steel
Body Material
Steel
Pull to Lift Rated Load
90 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCH050
- Zoro #
- G724296724
- UPC #
- -
- Country of Origin
- India
Dimensions
- Housing Width
- 11.3 in
- Housing Depth
- 25 in
Details
- Brake
- Weston Style Double Disc Brake
- Hook Opening
- 1.8 in
- Lifting Hook Material
- Alloy Steel
- Body Material
- Steel
- Pull to Lift Rated Load
- 90 lbs
- Includes
- (2) Safety Hooks With Snap Latches, (1) Load Chain
- Hoist Mount
- Swivel
- Headroom
- 27 in
- Item
- Manual Chain Hoist
- Hoist Overload Protection
- No
- Load Capacity
- 11,000 lbs
- Hoist Lift
- 10 ft
- Finish
- Tempered
Description
Heavy duty manual chain hoist working limit 11000 lbs = 5 tons. 10 ft lifting chain length and operated by hand pull chain. 2 snap latch hooks at either end. Heavy duty chain hoist with manual pull chain lifting capability mounted with swivel clevis hook and safety latch - no mounting trolley. Grade 80 lifting chain with clevis hook and safety latch.10 foot lifting length. No trolley included - this is a swivel hook mounted unit. With steel housing for gearing and chain pulleys. Yellow color. For outdoor use, protect from water exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.