Manual Chain Hoist, 2200 lbs Load Capacity, 10 ft Hoist Lift
- Mfr # FCH010
- Zoro # G424296727
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Lifting Hook Material
Alloy Steel
Load Capacity
2,200 lbs
Hoist Mount
Swivel
Hook Opening
1 in
Includes
(2) Safety Hooks With Snap Latches, (1) Load Chain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCH010
- Zoro #
- G424296727
- UPC #
- -
- Country of Origin
- India
Dimensions
- Housing Width
- 6.4 in
- Housing Depth
- 13.4 in
Details
- Lifting Hook Material
- Alloy Steel
- Load Capacity
- 2,200 lbs
- Hoist Mount
- Swivel
- Hook Opening
- 1 in
- Item
- Manual Chain Hoist
- Includes
- (2) Safety Hooks With Snap Latches, (1) Load Chain
- Headroom
- 15 in
- Brake
- Weston Style Double Disc Brake
- Finish
- Tempered
- Hoist Overload Protection
- No
- Pull to Lift Rated Load
- 70 lbs
- Body Material
- Steel
- Hoist Lift
- 10 ft
Description
Heavy duty manual chain hoist working limit 2200 lbs = 1 ton. 10 ft lifting chain length and operated by hand pull chain. 2 snap latch hooks at either end. Heavy duty chain hoist with manual pull chain lifting capability mounted with swivel clevis hook and safety latch - no mounting trolley. Grade 80 lifting chain with clevis hook and safety latch. 10 foot lifting length. No trolley included - this is a swivel hook mounted unit. With steel housing for gearing and chain pulleys. Yellow color. For outdoor use, protect from water exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.