Manual Chain Hoist, 4400 lbs Load Capacity, 10 ft Hoist Lift
- Mfr # FCH020
- Zoro # G524296726
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Hoist Lift
10 ft
Includes
(2) Safety Hooks With Snap Latches, (1) Load Chain
Housing Width
7.6 in
Hook Opening
1.26 in
Lifting Hook Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCH020
- Zoro #
- G524296726
- UPC #
- -
- Country of Origin
- India
Dimensions
- Housing Width
- 7.6 in
- Housing Depth
- 16.3 in
Details
- Hoist Lift
- 10 ft
- Includes
- (2) Safety Hooks With Snap Latches, (1) Load Chain
- Hook Opening
- 1.26 in
- Lifting Hook Material
- Alloy Steel
- Headroom
- 19 in
- Brake
- Weston Style Double Disc Brake
- Hoist Overload Protection
- No
- Hoist Mount
- Swivel
- Item
- Manual Chain Hoist
- Pull to Lift Rated Load
- 80 lbs
- Body Material
- Steel
- Load Capacity
- 4,400 lbs
- Finish
- Tempered
Description
Heavy duty manual chain hoist working limit 4400 lbs = 2 ton. 10 ft lifting chain length and operated by hand pull chain. 2 snap latch hooks at either end. Heavy duty chain hoist with manual pull chain lifting capability mounted with swivel clevis hook and safety latch - no mounting trolley. Grade 80 lifting chain with clevis hook and safety latch. 10 foot lifting length. No trolley included - this is a swivel hook mounted unit. With steel housing for gearing and chain pulleys. Yellow color. For outdoor use, protect from water exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.