WaterTracerDye, Grn/Ylw, 4.5 oz, PK6

  • Mfr # 103061
  • Zoro # G4029505
product price: 
$
166.99
/pk of 6, $27.83/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Application
Water Tracing and Leak Detection Dye
Concentration @ 1 PPM
960 gal/Cone
Size
4.5 oz
Standards
ANSI 60, CAN 60, NSF 60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103061
Zoro #
G4029505
UPC #
-
Country of Origin
United States

Dimensions

Size
4.5 oz
Container Size
4.5 oz

Details

Item
Water Tracer Dye
Color
Green, Yellow
Application
Water Tracing and Leak Detection Dye
Concentration @ 1 PPM
960 gal/Cone
Standards
ANSI 60, CAN 60, NSF 60
Dissolves
4 to 5 hr
Coverage
1 Liquid Cone per 960 gal
Features
Disappears in Sunlight More Rapidly than FWT Red Dye and Non-Fluorescent Blue, May be Used for Visual Ultraviolet and Fluorometric Inspections
Fluorescent
Fluorescent
Dissolution Time
1 1/2 hr
NSF Certified
Yes
Detectability
100 ppb
Dye Type
Water Tracing Dye
Form
Wax
Product Type
Dye
Quantity
6
Storage Temperature - Minimum
10 Degrees C
Container Type
Box
Container Material
Fiberboard
Solubility Type
Water
Storage Temperature - Maximum
27 Degrees C
Shelf Life
48 mo
Chemical Grade
Lab
Volume
4.5 oz
Wire Color
Green, Yellow

Description

Dye Wax Cone, Fluorescent Yellow/Green, 4.5 oz/cone, Concentration 960 Gallons/Cone, Application 100 to 50,000 Gallons, Dissolves 4 to 5 Hours, Standards Certified NSF60 Safe For Use in Drinking Water

Ratings & reviews