Shop BRISKHEAT
See all product information
Create Account
Extra Heavy Duty 120V, Poly
- Mfr # DPCH15
- Zoro # G224484973
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
6 ft
Operating Voltage
115V AC
Controller Type
Analog
Watt Density
1.25 W/sq in
Heater Exterior Material
Silicone Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPCH15
- Zoro #
- G224484973
- UPC #
- -
- Country of Origin
- United States
- Operating Voltage
- 115V AC
- Controller Type
- Analog
- Watt Density
- 1.25 W/sq in
- Heater Exterior Material
- Silicone Rubber
- Environment
- Indoor, Outdoor
- For Container Material Type
- Plastic
- Operating Temperature - Minimum
- -60 Degrees F
- Current Rating
- 5 A
- Closure Method
- Expandable Spring
- Insulation Material
- Fiberglass
- Thermostat Temperature -Minimum
- 50 Degrees F
- Electrical Connection Type
- 5-15P Plug
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Operating Temperature - Maximum
- 450 Degrees F
- Item
- Drum Heater
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Watts
- 300 W
- IP Rating
- IP54
- Features
- Heavy-Duty, Plug and Play
- For Container Capacity
- 55 gal
- Thermostat Temperature -Maximum
- 160 Degrees F
Dimensions
- Power Cord Length
- 6 ft
- Drum Diameter - Maximum
- 23 3/16 in
- Heater Height
- 4 in
- Heater Length
- 70 in
- Drum Diameter - Minimum
- 22 5/16 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 1.25 W/sq in, Watts 300 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 23 3/16 in, Drum Diameter - Minimum 22 5/16 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.