Shop BRISKHEAT
See all product information
Create Account
Extra Heavy Duty 240V, Poly
- Mfr # DPCH20
- Zoro # G524485397
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Heater Length
35 in
Watts
150 W
Watt Density
1.25 W/sq in
Insulation Material
Fiberglass
Electrical Connection Type
Bare Wires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPCH20
- Zoro #
- G524485397
- UPC #
- -
- Country of Origin
- United States
- Watts
- 150 W
- Watt Density
- 1.25 W/sq in
- Insulation Material
- Fiberglass
- Electrical Connection Type
- Bare Wires
- Current Rating
- 2.29 A
- Controller Type
- Analog
- Item
- Drum Heater
- Operating Temperature - Minimum
- -60 Degrees F
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Heater Exterior Material
- Silicone Rubber
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- IP Rating
- IP54
- Operating Voltage
- 230V AC
- Operating Temperature - Maximum
- 450 Degrees F
- Features
- Heavy-Duty, Plug and Play
- For Container Capacity
- 3.5 to 7 gal
- Thermostat Temperature -Minimum
- 50 Degrees F
- Environment
- Indoor, Outdoor
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Thermostat Temperature -Maximum
- 160 Degrees F
- Closure Method
- Expandable Spring
- For Container Material Type
- Plastic
Dimensions
- Heater Length
- 35 in
- Drum Diameter - Minimum
- 11 1/8 in
- Power Cord Length
- 6 ft
- Heater Height
- 4 in
- Drum Diameter - Maximum
- 12 1/8 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.29 A, Environment Indoor, Outdoor, For Container Capacity 3.5 to 7 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 1.25 W/sq in, Watts 150 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 12 1/8 in, Drum Diameter - Minimum 11 1/8 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.