Shop BRISKHEAT
See all product information
Create Account
Hazardous 120 VAC
- Mfr # HCW15431501
- Zoro # G324484415
product price:Â
$
2,834.99
/ea
Free Shipping & Returns
Key Features
Application
Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
Thermostat Temperature -Maximum
150 Degrees F
For Container Material Type
Metal
Drum Diameter - Minimum
15 in
Operating Temperature - Minimum
30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCW15431501
- Zoro #
- G324484415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drum Diameter - Minimum
- 15 in
- Heater Length
- 43 in
- Drum Diameter - Maximum
- 15 in
- Power Cord Length
- 10 ft
- Heater Height
- 15 in
- Fits Chest Size
Details
- Application
- Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
- Thermostat Temperature -Maximum
- 150 Degrees F
- For Container Material Type
- Metal
- Operating Temperature - Minimum
- 30 Degrees F
- Closure Method
- Hook and Loop
- Operating Temperature - Maximum
- 95 Degrees F
- Operating Voltage
- 115V AC
- Electrical Connection Type
- Bare Wires
- Standards
- CSA
- Features
- Thermostat Temperature -Minimum
- 30 Degrees F
- Watts
- 150 W
- Heater Exterior Material
- Silicone Impregnated Cloth
- Item
- Gas Cylinder Warmer
- Current Rating
- 0.63 A
- Includes
- 10 ft Cord with Bare Wire Leads
- Insulation Material
- Fiberglass
- Environment
- Indoor, Outdoor
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 115V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 15 in, Electrical Connection Type Bare Wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.