Hazardous 240 VAC
- Mfr # HCW15431502
- Zoro # G624484412
product price:Â
$
2,834.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
Fiberglass
Application
Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
Power Cord Length
10 ft
Current Rating
0.63 A
Thermostat Temperature -Minimum
30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCW15431502
- Zoro #
- G624484412
- UPC #
- -
- Country of Origin
- United States
- Insulation Material
- Fiberglass
- Application
- Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
- Current Rating
- 0.63 A
- Thermostat Temperature -Minimum
- 30 Degrees F
- Operating Temperature - Minimum
- 30 Degrees F
- Closure Method
- Hook and Loop
- Standards
- CSA Class I, Division 1, Groups B, C, D
- For Container Material Type
- Metal
- Environment
- Indoor, Outdoor
- Includes
- 10 ft Cord with Crimped Ferrule Leads
- Operating Temperature - Maximum
- 95 Degrees F
- Electrical Connection Type
- Crimped Ferrule Leads
- Operating Voltage
- 230V AC
- Watts
- 150 W
- Item
- Gas Cylinder Warmer
- Thermostat Temperature -Maximum
- 150 Degrees F
- Features
- Heater Exterior Material
- Silicone Impregnated Cloth
Dimensions
- Power Cord Length
- 10 ft
- Drum Diameter - Maximum
- 15 in
- Heater Length
- 43 in
- Drum Diameter - Minimum
- 15 in
- Heater Height
- 15 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 230V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 15 in, Electrical Connection Type Crimped Ferrule Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.