Silicone Rubber Heating Tape, Time Percentage Control, 120V, 288W, 1"Wx4'L

  • Mfr # BSAT101004

  • Zoro # G5905961


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Heating Device Outer Material
Silicone Rubber
Standards
CE, REACH, RoHS
Includes Controller
Yes
Amps
2.4 A
Heating Device Type
Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSAT101004
Zoro #
G5905961
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
1 in
Thickness
1/8 in
Overall Length
4 ft
Overall Width
1 in
Power Cord Length
6 ft

Details

Heating Device Outer Material
Silicone Rubber
Standards
CE, REACH, RoHS
Includes Controller
Yes
Amps
2.4 A
Heating Device Type
Tape
Series
BSAT
Wattage
288 W
Controller
Included
Item
Heating Tape
Max. Temp.
450 Degrees F
Voltage
120V
Temp. Range (C)
0 Degrees to 232 Degrees
Features
Chemical Resistant, Moisture Resistant
Temp. Range (F)
0 Degrees to 450 Degrees F
Temp. Range
0 Degrees to 450 Degrees F
Color
Orange
Exposure Temperature - Maximum
232 Degrees C
Compatible Product Type
Valves
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Ungrounded
Product Type
Heating Tape
Power Density
6 W/sq in
Operating Temperature - Minimum
232 Degrees C
Exposure Temperature - Minimum
-18 Degrees C
Current
2.4 A
For Material
Glass/Metal
Operating Temperature - Maximum
232 Degrees C
Controller Required
Controller Not Required

Description

Heating Tape, BSAT Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 288 W, Amps 2.4 A, Width 1 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards CE, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.