Broan

Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified


product price: $130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120V AC
  • Mounting Location Ceiling
  • CFM @ 0.100-In. SP 80 cfm
  • Includes No Additional Items Included
  • Phase 1
See all product information

Product Information

  • Brand Broan
  • MFR # AE80S
  • Zoro # G9895070
  • UPC #
    026715249268
  • Country of Origin United States
  • Category Bathroom Fans

Dimensions

Duct Dia. 4 in
Height (In.) 5-3/4"
Grille Length 11 3/4 in
Housing Width 10 in
Width (In.) 10"
Housing Length 9 1/4 in
Housing Height 5 3/4 in
Grille Width 12 1/2 in
Overall Width 10 in
Overall Height 5 3/4 in
Overall Depth 9 1/4 in
Profile Height Family Medium
Duct Diameter 4 in
Profile Width Family Single-Wide

Details

Voltage 120V AC
Mounting Location Ceiling
CFM @ 0.100-In. SP 80 cfm
Includes No Additional Items Included
Phase 1
Watts 24.5 W
Amps 0.3
Housing Material Steel
Number of Speeds 1
Sones @ 0.100-In. SP @ 5 Ft. 0.8
Lighted No
Heater No
Motion Sensing No
Profile Medium
Discharge Horizontal
Humidity Sensing Yes
Standards HVI Certified, UL Listed
Grille Material Polymeric
Requires Ductwork
Hz 60 Hz
Construction Material Metal
Night-Light No
Item Bathroom Fan
Green Certification or Other Recognition Energy Star® Certified
Grille Color White
Frequency 60 Hz
Includes Grill Yes
Discharge Direction Horizontal
Noise Level @ 0.100 in SP @ 5 ft 0.7 sones
Maximum Coverage Area 75 sq ft
Sensor Type Humidity
Vent Design Ducted
Exhaust Airflow @ 0.100 in SP 80 cfm
Duct Shape Round
Roomside Installation Yes
Grille Finish Painted Enamel
Wattage 25 W
Exhaust Airflow @ 0.250 in SP 61 cfm
Includes Light Bulbs No
Nameplate Voltage 120V AC
Maximum Noise Level 0.7 sones
Full Load Current 0.3 A

Description

Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes No Additional Items Included, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 80 cfm, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 0.7 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted Without Light, Phase 1

Restrictions

  • This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.