Shop BROAN-NUTONE
See all product information
Create Account
Roomside 70 CFM 2 Sones Bathroom Exhaust Fan with Bluetooth Speaker and Light
- Mfr # BEL7A
- Zoro # G423562281
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Lighted
Yes
Standards
UL Listed
Housing Material
Metal
Mounting Location
Ceiling
Grille Material
Polymeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEL7A
- Zoro #
- G423562281
- UPC #
- 026715274635
- Country of Origin
- China
- Lighted
- Yes
- Standards
- UL Listed
- Housing Material
- Metal
- Mounting Location
- Ceiling
- Item
- Bathroom Exhaust Fan with Bluetooth Speaker and Light
- Grille Material
- Polymeric
- Night-Light
- No
Description
The Broan-NuTone BEL7A Bluetooth Speaker Bathroom Exhaust Fan is an excellent option for those seeking a high-quality, multifunctional exhaust fan. With its easy installation, sleek design, impressive sound quality, energy savings, and ability to improve air quality, it delivers excellent performance at a competitive price. Whether you're remodeling your bathroom or installing a new exhaust fan, this product stands out as a versatile and cost-effective choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.