Shop All Label Makers & Printers
Brother
Label Printer, Mac/PC, Scalable Font
Mfr # PT P700
Zoro # G0316605
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Font Size Scalable
- Overall Height 6 in
- Printhead Thermal Transfer
- Battery Size (6) AA
- Includes AC Adapter, USB Cable, P-Touch Editor Software, 15/16 in x 13-7/64 ft Black On White Starter Tape
Product Information
- Brand Brother
- MFR # PT P700
- Zoro # G0316605
- UPC # 012502635888
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Font Size | Scalable |
Overall Height | 6 in |
Battery Size | (6) AA |
Overall Length | 5-39/64" |
Tape Length | 26-1/4 ft. |
Tape Width | 3.5, 6, 9, 12, 18, 24mm |
Overall Width | 3 7/64 in |
Max. Print Width | 0.94 in |
Details
Description
Label Printer, Desktop Barcode Printer Type, 0.94 in Max. Print Width, 180 dpi, 360 dpi Printer Resolution, 1.18 in/sec Print Speed, Printer Series Brother P-Touch, 6 in Overall Height, 3 7/64 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- Brother Label Makers & Printers