Shop All Label Makers & Printers
Brother
Portable Label Printer, PTM95 Single Color Capability
Mfr # PTM95
Zoro # G4149551
original price:
$39.69
12% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series PTM95
- Maximum Print Speed 7.5 mm/sec
- Color Printing Capability Single Color
- Printhead Resolution 230 dpi
- Includes (8) Deco Mode Patterns, One 0.47 in (12mm) x 13.1 ft (4m) Black on White non-laminated starter tape
Product Information
- Brand Brother
- MFR # PTM95
- Zoro # G4149551
- UPC # 012502643760
- Country of Origin Philippines
- Category Label Makers & Printers
Dimensions
Battery Size | (4) AAA |
Overall Length | 4 3/8 in |
Overall Height | 2 3/8 in |
Overall Width | 6 1/8 in |
Maximum Label Width | 12 mm |
Maximum Tape Length | 26 1/4 ft |
Minimum Label Length | 26 13/64 ft |
Details
Description
Portable Label Printer, Color Printing Capability Single Color, Compatible Mfr Part Number M, Maximum Label Width 12 mm, Maximum Labels/Day 3, Application Craft work, Decoration, Mode of Operation Standalone, Power Source Battery Power, Print Technology Direct Thermal, Printhead Resolution 230 dpi, Input Method QWERTY Keyboard, Label Series Compatibility M Series Tape, Built-In Label Templates 8 Deco Mode Patterns, Display Monochrome LCD, Automatic Label Setup Yes, Battery Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PRIMELINE TOOLS Mail Box Lock, Multi 5-Cam, HL1 (MP4140)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- Brother Label Makers & Printers