Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 1.19 in Dia, Cast Iron
- Mfr # 767590
- Zoro # G009908663
product price:Â
$
93.85
/ea
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bolt Size
0.42 in
Bore Diameter
1.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767590
- Zoro #
- G009908663
- UPC #
- 66228954309
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Finish
- Uncoated
- Static Load Capacity
- 2567 lb
- Temp. Range
- Up to 200 Degrees F
- Dynamic Load Capacity
- 4381 lb
- Lubrication
- Lithium Complex NLGI 2 Grease
- Maximum Speed
- 3000 RPM
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Bolt Size
- 0.42 in
- Bore Diameter
- 1.19 in
- Mount Hole Center-to-Center Length
- 3.563 in
- Overall Length
- 4.44 in
- Overall Width
- 2.94 in
- Overall Height
- 1.27 in
Description
VF2S 100 Intermediate Duty Non-Expansion Flange Mount Ball Bearing Unit, 1-3/16 in Dia Bore, 3-9/16 in L Bolt Center-to-Center, 2-Bolt Flange Mount, 2-15/16 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.