Pillow Block Bearing, Cast Iron, Ball Insert, 1 in Dia, Steel

  • Mfr # 767440

  • Zoro # G009889832


product price:  $65.59
/ea

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767440
Zoro #
G009889832
UPC #
66228953015
Country of Origin
Mexico

Dimensions

Bore Diameter
1 in
Center Height
1.438 in
Mount Hole Center-to-Center Length
2 in
Overall Length
3 in
Overall Height
2.8125 in
Mounting Bolt Size
3/8 in-16

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Temp. Range
Up to 200°F
Dynamic Radial Load Capacity
2,801 lb
Lubricant Material
Lithium Complex NLGI 2 Grease
Static Radial Load Capacity
1,651 lb

Description

VTBS 200 Normal Duty Pillow Block Ball Bearing, 1 in Dia Bore, 2 in L Bolt Center-to-Center, 1-7/16 in Base to Bore Centerline, 3 in OAL x 2-13/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.