Shop BRUNSTAG
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Double Electric Wall Oven with Air Fry, True Convection and Self-Clean, Stainless Steel
- Mfr # BR-WOE30D-03S
- Zoro # G824011937
original price:Â $2,861.99 , new price: $2,277.15 , 20 percent off
new price:Â
$
2,277.15
/ea
Key Features
Max. Pan Size
30
Upper Oven Features
Bake, Broil, Warm, Proof, Conv Bake, Conv Broil, Conv Roast, Air Fry, Baked goods, Meats, Other foods, Self clean, Sabbath, Steam clean
Color
Stainless Steel
Interior Depth
18.62 in
Width
29.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-WOE30D-03S
- Zoro #
- G824011937
- UPC #
- 191042100701
- Country of Origin
- Thailand
- Upper Oven Features
- Bake, Broil, Warm, Proof, Conv Bake, Conv Broil, Conv Roast, Air Fry, Baked goods, Meats, Other foods, Self clean, Sabbath, Steam clean
- Color
- Stainless Steel
- Material
- Galvanized sheet
- Lower Oven Features
- Bake, Broil, Warm, Self clean , Sabbath
- Amps
- 35.42 A
- No. of Racks
- 3
- Voltage
- 240V
- Watts
- 8,500 W
- Item
- Wall Ovens
- Automatic Shutoff
- Yes
Dimensions
- Max. Pan Size
- 30
- Interior Depth
- 18.62 in
- Width
- 29.88 in
- Length (In.)
- 33.27 in
- Interior Height
- 18.98 in
- Height
- 51.18 in
- Cut-Out Height
- 50.24 in
Description
Cook more and plan less with the Brunstag 30 in. Double Electric Wall Oven. Two independent 5 cu. ft. cavities give you 10 cu. ft. of total capacity, so you can roast a holiday main course in one oven and bake a sheet-pan dinner or dessert in the other - all at the same time. The upper 4800-watt cavity offers True Convection with built-in Air Fry, Conv. Bake, Conv. Broil, and Conv. Roast, plus Warm/Proof, Self-Clean, and a light-duty Steam Clean mode. The lower 3700-watt cavity adds classic Bake, Broil, Warm, and Self-Clean for traditional cooking. Both ovens are managed from an easy-to-use digital touch panel with Sabbath mode and Delay Start, and a polished stainless steel exterior keeps the design timeless. ETL certified.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.