Shop BRUNSTAG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Single Electric Wall Oven with Air Fry, True Convection and Self-Clean, Stainless Steel
- Mfr # BR-WOE30S-02S
- Zoro # G024011942
original price:Â $1,910.99 , new price: $1,520.65 , 20 percent off
new price:Â
$
1,520.65
/ea
Key Features
Max. Pan Size
30
Height
28.43 in
Interior Height
18.46 in
Material
Galvanized sheet
Capacity
5 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-WOE30S-02S
- Zoro #
- G024011942
- UPC #
- 191042100695
- Country of Origin
- Thailand
- Material
- Galvanized sheet
- Capacity
- 5 cu. ft.
- Automatic Shutoff
- Yes
- Watts
- 4,800 W
- Amps
- 20 A
- Features
- SABBATH mode, Bake, Broil, Conv. Broil, Conv. Bake, Conv. Roast, Warm/Proof, Delay Start, Self Clean, Air fry
- No. of Racks
- 2
- Color
- Stainless Steel
- Voltage
- 240V
- Item
- Wall Ovens
Dimensions
- Max. Pan Size
- 30
- Height
- 28.43 in
- Interior Height
- 18.46 in
- Width
- 29.84 in
- Cut-Out Height
- 28.03 in
- Length (In.)
- 33.07 in
- Interior Depth
- 24.74 in
Description
Bring versatile, full-size cooking to your kitchen with the Brunstag 30 in. Single Electric Wall Oven. Backed by 4800 watts of heating power and a roomy 5 cu. ft. interior, this 240-volt built-in oven is engineered to handle holiday roasts, weeknight casseroles, and everything in between. A built-in Air Fry mode circulates hot air to crisp foods with less oil, while True Convection cooking - including Conv. Bake, Conv. Broil, and Conv. Roast - delivers fast, even results across both included racks. Intuitive digital controls put Sabbath mode, Delay Start, Warm/Proof, and a high-temperature Self-Clean cycle at your fingertips, and the timeless stainless steel finish completes a built-in look that fits any kitchen. ETL certified.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.