
IEC Pin and Sleeve Device, Female, 30A 3- Phase Delta 600V AC, 3-Pole 4-Wire Grounding, Watertight
Mfr # BRY430MI5W
Zoro # G104395085
product price:Â $1,335.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRY430MI5W
Zoro #
G104395085
UPC #
781786590076
Country of Origin
Poland
Dimensions
Wire Size
#12 AWG to #8 AWG
Details
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Black
Connectivity
Pressure Terminal Screws
Number Of Wires
4-Wire
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Voltage Rating
3 Phase 600 V
Number Of Poles
3-Pole
Wattage
18000 W
Nema Rating
Non-NEMA
Series
Non-Fused Interlocks
Item Type
Mechanically Interlocked Single
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Female Receptacle, 30A 3- Phase Delta 600V AC, 3-Pole 4-Wire Grounding, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.